Ntn
Radial Ball Bearing, Open, 20mm Bore Dia
Mfr # 6204C3
Zoro # G0864254
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 20 mm
Explore More Products
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia 6212LLBC3/L627
- NTN NTN 6201 2Z 1/2 C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 12 C3 6201 2Z 1/2 C3
- NTN Radial Ball Bearing, Shielded, 20mm Bore 6004ZZC3/L627
- NTN Medium Size Ball Bearing 6211 2RS C3
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia 6300LLBC3/L627
- NTN Radial Ball Bearing, Open, 35mm Bore Dia 6007C3
- NTN Radial/Deep Groove Ball Bearing - 90 MM Id X 190 MM Od X 73 MM W; Double Shielded 63318ZZ C3
- NTN Radial/Deep Groove Ball Brg - 80 Mm Id X 140 Mm Od X 26 Mm W; Double Shielded 6216ZZ C3 5C
- NTN RadialDeep Groove Ball Brg 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed, 6205LLUL627 6205LLU/L627
- FAFNIR Single Row Radial Ball Bearing, Sealed, #216NPP 216NPP
- FAG BEARINGS FAG 6208, Deep Groove BBear, Single Row 90Mm 6208
- Ntn Radial Ball Bearings