Square D
Miniature Circuit Breaker, 25 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series
Mfr # QO325VH
Zoro # G0864376
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 25 A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Interrupting Capacity
Explore More Products
- SQUARE D Circuit Breaker, 20, 120V AC, 1 Pole, Plug-In Mounting Style, HOM Series HOM120DF
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB140
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style HOM115DFC
- SQUARE D 15A20A Tandem Breaker HOMT1520CP
- SQUARE D Molded Case Circuit Breaker, 35, 600VAC, 3 Pole, I-Line Bracket Mounting Style, HG Series HGA36035
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2201021
- SQUARE D Miniature Circuit Breaker, 80, 277/480VAC, 3 Pole, Bolt-On Mounting Style, EGB Series EGB34080
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGL36250U44X
- SQUARE D Miniature Circuit Breaker, 125, 277/480VAC, 3 Pole, Bolt-On Mounting Style, EDB Series EDB34125SA
- GE Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP225
- SQUARE D Circuit Protector, 3 A, 250VAC 9080GCB30
- Square D Circuit Breakers