Zoro Select
304 Stainless Steel Union, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150
Mfr # 400U111N010
Zoro # G0864744
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Explore More Products
- ZORO SELECT 3/8" FNPT 304 SS Union 400U111N038
- ZORO SELECT 4" FNPT SS Union 4381033710
- ZORO SELECT 3" FNPT 304 SS Union 400U111N030
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 316 SS Hex Bushing 600B113N212020
- ZORO SELECT 1" MNPT 316 SS Square Head Plug 60SQ112N010
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy 4381031850
- ZORO SELECT Reducer Coupling, 304 SS, 1 1/2 x 1 in 4381010070
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 316 SS, 12"L ZUSA-PF-3090
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/4", BSPT ZUSA-PF-8366
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L ZUSA-PF-1479
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing 600B113N112014
- Zoro Select Stainless Steel Pipe Fittings