Zoro Select
CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub
Mfr # 2GKC4
Zoro # G0864832
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Pipe Size - Pipe Fitting 1-1/2"
Explore More Products
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1/2" Pipe Size, CTS Spigot x CTS Hub 4137-209
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 1/2" Pipe Size, CTS Hub 4129-005
- ZORO SELECT CPVC Flange, Schedule 80, 1-1/4" Pipe Size, Spigot 9856-012
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x FNPT Brass 164-314NL
- ZORO SELECT CPVC Union, Schedule 40, 1/2" Pipe Size, Solvent x Solvent 164-203
- ZORO SELECT CPVC Coupling, Schedule 80, 1" Pipe Size, Socket 9829-010
- ZORO SELECT CPVC Blind Flange, Schedule 80, 1-1/2" Pipe Size, Flanged 9853-015
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 2" Pipe Size, Spigot x FNPT 9838-292
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FNPT x CTS Socket Hub 2GJZ9
- ZORO SELECT CPVC Elbow, 90 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub 2GKD1
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x Socket 9837-168
- Zoro Select Fittings