2-1/2" Welded SS Slip-On Flange

  • Mfr # 4381002260

  • Zoro # G0864945


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381002260
Zoro #
G0864945
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size
2-1/2"
Outside Dia.
7"
Pipe Size (Fittings)
2-1/2"
Nominal Pipe Size
2 1/2 in
Flange Outside Diameter
7 in

Details

Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Slip-On Flange
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Welded
Specific Pipe Fitting Shape
Slip On Flange
Standards
ASME B16.5, ASTM A182
Fittings Sub-Category
Flanges
Max. Pressure
150 psi
Number of Holes
4
Material Grade
316
Maximum Operating Pressure
150 psi
Number of Bolt Holes
4
Connection Surface
Raised Face
Class
Class 150
Color
Silver
Type
Class 150

Description

The ZORO SELECT - 4381002260 is a stainless steel slip-on flange made from 316-grade metal, designed to fit over pipes with a nominal size of 2 1/2 inches. It features a raised face connection surface and is rated for operation within pressure parameters of 150 psi. The flange has an outside diameter of 7 inches and includes 4 bolt holes for secure attachment using 4 fasteners. Its construction allows it to be welded onto piping systems in accordance with applicable standards, providing a pressure-rated, corrosion-resistant connection suitable for low- to moderate-pressure applications in various piping systems.

Key Features:

  • Made of 316 stainless steel for corrosion resistance and durability.
  • Class 150 pressure rating, in accordance with industry standards
  • 7 inches outside diameter with a 2 1/2 inch nominal pipe size.
  • Raised face connection surface for reliable sealing.
  • 4 bolt holes for mounting and securing the flange.
  • Welded connection type for permanent attachment.
  • Temperature range from -60°F to 450°F, within specifications.
  • Complies with standards ANSI B16.5 and ASTM A182.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.