Square D
NEMA Control Relay, 4NO, 240VAC, 10A
Mfr # 8501XO40V03
Zoro # G0866424
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Hz 50/60
- Response Time 15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
- Number of Pins - Relay 10
- Body Height - Relay 3.5 in
Explore More Products
- SQUARE D Coil, Magnetic, 480vac 3109640024
- SQUARE D Coil, Magnetic, 480vac 9998SAC62
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A 8501XMO40V02
- SQUARE D Coil, Magnetic, 208vac 9998SAC52
- SQUARE D Coil, Magnetic, 120 Vac 9998L44
- SQUARE D Magnetic Coil, IEC, 208VAC, 50/60 Hz LXD1LE7
- SQUARE D 110V COIL 3POLE N/C AUX CONT LC1K0601F7
- SQUARE D Master NEMA Control Relay, 2NO, 120VAC, 20A 8501XMO20V02
- SQUARE D D Contactor 120Vac Repl Coil LXD3G7
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 15D21G002
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CB273, Size 0, 1 AB51480
- Square D Replacement Coils