Shop Alternate Products
This Product is Discontinued
Mini-Rail
Roller Carriage, Mini, 20 mm H, 53 mm W (Discontinued)
Mfr # G-MRR20C
Zoro # G0866747
This Product is Discontinued
Key Features
- Type Miniature
- Carriage Height 20.0mm
- Roller Material Polymer
- Carriage Width 53mm
- Carriage Length 62mm