Parker
Directional Valve, Solenoid, Closed, 24 VDC
Mfr # D3W001CNJW
Zoro # G0867307
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 40 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Closed
Explore More Products
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM FM2AAKN
- PARKER Metering Valve, Steel, 3/8 NPT, 8 GPM Max MV600S
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM N800B
- PARKER Directional Valve, Solenoid, Float, 24 VDC D1VW004CNJW
- PARKER Directional Control Valve 5000PSI D3L8NV21X1262
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max MV400S
- PARKER DIRECTIONAL CONTROL VALVE D1VW020BNYPF
- PARKER Two Position Selector Valve 20 Gpm, 2000 PSI, 1/2 NPT Ports, 200 F, 280150 280150
- PARKER D1FPE50BA9NB0047 PROP. DIRECT CONTROL VALVE D1FPE50BA9NB00
- BUYERS PRODUCTS Relief Directional Valve, Inline, 12 SAE HRV07516
- ARO Valve, K Series, K314PD K314PD
- Parker Hydraulic Control Valves