Paladin
10 in Ratchet Crimper RG-6, RG-6Q, RJ-45, CAT5E, CAT6
Mfr # 8045
Zoro # G0867553
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity CAT5E, CAT6, RG-6, RG-6Q, RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 10 in
- Features Rubber Embedded Handles, Full Cycle Ratch
- Application CATV F Cables, Network Cables
Explore More Products
- PALADIN 4 1/4 in Cable Stripper 20 to 18 AWG 1257
- PALADIN 6 7/8 in Dieless Crimper RG-59, RG 6, RG-6Q, RG-7/11 PA70020
- PALADIN 7 1/2 in Crimper 1561
- PALADIN 7 in Wire Stripper 2 to 2.4mm Outer Jacket PA1171
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 PA1328
- PALADIN 11 1/2 in Crimper 28 to 18 AWG PA1670
- PALADIN Blade Replacement Kit TCCPS-SLIT-2
- PALADIN 6 3/8 in Dieless Crimper 25 to 19 AWG PA1180
- PALADIN Drop Cable Stripper, 3-1/4" L TCDCS
- PALADIN TOOLS Universal Stripper Sc-Clamshell PA70003
- KLEIN TOOLS Wire Stripper/Cutter 16-26 AWG Stranded 11046
- Paladin Wire Strippers & Crimpers