Shop Alternate Products
This Product is Discontinued
Current
Miniature Lamp, 1873, 6.0W, T3 1/4, 28V (Discontinued)
Mfr # 1873
Zoro # G0868734
This Product is Discontinued
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 6W INC
- Watts 6W