This item is Discontinued.

Zoro Select Spacer, 1/4" Screw Size, Nylon, 1/2" Overall Lg, 100 PK 35HSP400

Spacer, 1/4" Screw Size, Nylon, 1/2" Overall Lg, 100 PK (Discontinued)

  • Mfr # 35HSP400
  • Zoro # G0869154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35HSP400
Zoro #
G0869154
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Overall Length
1/2 in
Overall Length Tolerance
+/-0.005 in
Hex Width
3/8 in
Inside Dia.
0.195 in
Length
1/2"
Length Tolerance
+/-0.005"
Inside Dia. Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.015 in
Screw Size
1/4"

Details

Item
Spacer
Material
Nylon
Color
White
Spacer Color
Off-White
Temp. Range (F)
185
Spacer Shape
Hex
Spacer Material
Nylon
Type
Female

Description

Spacer, For Screw Size 1/4 in, Overall Length 1/2 in, Material Nylon, Hex Width 3/8 in, Color White, Hex Width Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.