Dayton
Enclosed Power Relay, 3PDT, 24VAC Coil
Mfr # 1EGF9
Zoro # G0870387
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 13A @ 28V
- AC Contact Rating - Relay 20A @ 150V
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
- Mounting - Relay Side Flange
Explore More Products
- DAYTON Enclosed Power Relay, 3PDT, 240VAC Coil 1EGF8
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles 1EGF6
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil 1EGH1
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT 1EGF1
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles 5X846
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles 1A490
- DAYTON Enclosed Power Relay, 6Pin, 240VAC, DPST-NO 1EJH5
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles 5YZ75
- DAYTON Open Power Relay, 8 Pin, 24VDC, DPDT 1EGB2
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT 1EGF3
- DAYTON Open Power Relay, 6 Pin, 24VDC, DPST-NO 5Z558
- Dayton Power Relays