Cambro
Food Pan, Full Size, Clear, PK6
Mfr # CA12CW135
Zoro # G0870572
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Pan Size Full Size
- Material polycarbonate
- Capacity 8.9 qt
- Depth 2 1/2 in
Explore More Products
- CAMBRO Pan Poly Third X 4 -135 34CW
- CAMBRO Rack, Peg (Full Size) PR314(151)
- CAMBRO Shaker, 10 Oz, W/Cheese Lid For - Part# 96Skrc135 96SKRC135
- CAMBRO Tongs , 6"L, Scallop, Red Plst 6TGS(404)
- CAMBRO Food Pan, Third Size, Clear, PK6 CA36CW135
- CAMBRO Colander , Camwear, 1/6 Sz, 5"D 65CLRCW(135)
- CAMBRO Rack, Glass , Half Sz, 17 Glass 17HS318-151
- CAMBRO Food Pan 1/3 x 6" H-Pan Amber EA36HP150
- CAMBRO Rack, Glass , Full Sz, 36 Glass 36S318(151)
- CAMBRO Food Pan 1/6 x 4" Camwear Black EA64CW110
- CAMBRO Tray , 14" Rd, Tan, Camtread 1400CT(138)
- Cambro Food Pans