Westward
Slip Joint Pliers, 8 1/4 In L
Mfr # 1UKJ5
Zoro # G0871832
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 1 1/4 in
- Jaw Width 1/2 in
- Jaw Length 3/8 in
- Overall Length 8 1/4 in
Explore More Products
- WESTWARD 6 1/8 in Slip Joint Plier, Tether Capable 3/8 in Jaw, Ergonomic 1UKJ4
- WESTWARD 6-1/8 in. Slip Joint Pliers 1UKJ3
- INGERSOLL-RAND 8" Slip Joint Pliers (CRMO) (IR) 755601
- WILDE FLUSH FASTENER 6-1/2" THIN NOSE SLIP JOINT PLIERS-POLISHED-BULK G261TFP.NP/BB
- CHANNELLOCK PLIER GRIP-LOCK 12" CLGL-12
- WRIGHT TOOL Slip Joint Plier 6-1/2" WR9C526
- IRWIN Straight Jaw Groovelock Plier, 6in, PK5 1870630
- KNIPEX TwinGrip Pliers, Slip Joint, 200 mm L 82 01 200
- WILDE TOOL CO PLIERS ANGLE SLIP JOINT 5 IN G250P.NP/CS
- PROTO Slip Joint Pliers, 6-1/2 In, 1-3/4 In Jaw J276
- STECK MANUFACTURING Right Angle Sure Grip Trim Clip Plier 21725
- Westward Slip Joint Pliers