Newborn
Epoxy Applicator, Black/Blue/Silver, 1:1, 2:1, 4:1 Mixing Ratio
Mfr # 830A30
Zoro # G0872295
$520.73
35% off
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1, 4:1
- For Use With 16 oz and 22 oz Cartridges
- Characteristics Cartridge Stabilizing Plate, Nominal Thrust 490 Lbs At 100 PSI, Snap In/Snap Out Push Disks, Steel Body
- Application Adhesives
- Color Black/Blue/Silver
Explore More Products
- NEWBORN Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio 335-XSP
- NEWBORN Multiple Ratio Two-Part Applicator, Blue, 1:1, 2:1, 4:1 Mixing Ratio 535-XSP
- NEWBORN Multiple Ratio Two-Part Applicator, Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio VR400-XSP
- NEWBORN Epoxy Applicator, Black/Blue/Silver, 1:01 Mixing Ratio 850A75
- NEWBORN Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio 750-XSP
- LUBRIMATIC Adhesive Gun, 16 oz., 4in Spout Tip 30-955
- JES INNOVATIONS 400 ml (1:1 and 2:1) 26:1 High Thrust Dual Component Cartridge Gun D4
- WESTWARD Nozzle, Mixing 4 In, PK10 48H967
- IRION-AMERICA Professional Grade Side-By-Side Dual Component Caulk Gun, Black 571158
- LOCTITE Multiple Ratio Two-Part Applicator, For 50 ml Cartridge 720228
- COX Epoxy Applicator, Cartridge, 40lpm DP2C 400-MR-220-101
- Newborn Two-Part Adhesive Applicators & Nozzles