Zoro Select
M2.6-0.45 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD026100-100P1
Zoro # G0872742
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M4-0.70 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.040.0020
- ZORO SELECT M2.6-0.45 x 4 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD026040-100P1
- ZORO SELECT M4-0.70 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.040.0040
- ZORO SELECT #8-32 x 3/8 in Phillips Hex Machine Screw, Zinc Plated Steel, 10000 PK 0806MPH
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Plain Stainless Steel, 2000 PK 1012MPR188
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51211.025.0150
- ZORO SELECT #5-40 x 3/4 in Phillips Pan Machine Screw, Zinc Black Steel, 10000 PK 0512MPPBZ
- ZORO SELECT #4-40 x 1/4 in Slotted Binding Machine Screw, Plain Steel, 5000 PK 0404MSB188
- ZORO SELECT #8-32 x 1 in Torx Pan Machine Screw, Zinc Black Steel, 5000 PK 0816MTPBZ
- ZORO SELECT #10-24 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.019.0025
- ZORO SELECT M5-0.80 x 36.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ050400-010P1
- Zoro Select Machine Screws