Shop Alternate Products
This Product is Discontinued
Simpson Strong Tie
Crimp Drive Anchor, Carbon Steel Zinc Plated 100 PK (Discontinued)
Mfr # CD18114M-G100
Zoro # G0874212
This Product is Discontinued
Key Features
- Material Carbon Steel Zinc Plated
- Pin Material Steel
- Anchor Head Style Mushroom
- Ultimate Tension in 4000 PSI Concrete (Lb.) 1000
- Head Style Mushroom