Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2830001
Zoro # G0874693
$20.78
21% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes 2830401
- OSG Spiral Point Tap, Plug 3 Flutes 2891700
- OSG Spiral Point Tap, Plug 3 Flutes 2888501
- OSG Spiral Point Tap, Plug, 3 1708508
- OSG Spiral Point Tap, Plug 3 Flutes 1737401
- OSG Spiral Point Tap, Plug, 3 1651505508
- OSG Spiral Point Tap, Plug 3 Flutes 1727301
- OSG Spiral Point Tap, Plug, 3 2891101
- OSG Spiral Point Tap Plug, 3 Flutes 2891300
- OSG Spiral Point Tap, Plug, 3 1111500905
- OSG Spiral Point Tap, Plug, 3 1730508
- Osg Taps