Zoro Select
DMM Bead Temp Probe, Type K, -40 to 500 F
Mfr # 4JPN3
Zoro # G0874781
original price:
$4.69
10% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Connection Type Banana Plug
- Probe Wire Length 3 ft 3 3/8 in
Explore More Products
- ZORO SELECT Immersion Temp Probe, Type K, -40 to 1500F 5RMF1
- ZORO SELECT Type K Probe Extension, Mini, 10 ft. 5RMF6
- ZORO SELECT Type K Thermocouple Adapter, Mini 4JPN2
- ZORO SELECT Lance Tip Immersion Temp Probe, Type J 5RMF3
- ZORO SELECT Type J Thermocouple Plug, Mini, PK2 4JPN1
- ZORO SELECT Type T Probe Extension, Mini, 10 ft. 5RMF7
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F 50319-K
- FLUKE Temp Probe Kit, -20 to 300 Deg F 80PK-18
- GENERAL TOOLS Data Logger, 0 per. to 100 per. HT08
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F 1075
- ZORO SELECT Surface Temp Probe, K Type, -22 to 221F 5RME8
- Zoro Select Temperature Probes