Armor Coat
Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 6 in L
Mfr # UST235868
Zoro # G0875472
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1-1/4 in
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 2-3/4 in L, 25 PK UST235773
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK UST235797
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-3/4 in L, 10 PK UST235819
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 5-1/2 in L, 5 PK UST235851
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 5 PK UST235846
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 5-1/2 in L UST235867
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1-3/4 in L UST235831
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Steel, 1/2 in L UST237579
- ARMOR COAT 7/16"-20 Hex Head Cap Screw, 1-1/4 in L UST237604
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 10 PK N01200.043.0275
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 30 PK 11252CH5O
- Armor Coat Hex Head Cap Screws