Dayton
Flange Bearing, 4-Bolt, Ball, 7/8" Bore
Mfr # 3FCX3
Zoro # G0875716
$42.20
17% off
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 7/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore 1F546
- DAYTON Flange Bearing, 4-Bolt, Ball, 5/8" Bore 1F550
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore 3FCZ2
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1" Bore 1F570
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore 3FCX6
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore 4X729
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore 3FDE3
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 5/8" Bore 4X816
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore 3FCX5
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-23TC SFC-23TC
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore MSF-36
- Dayton Flange Bearings