- Home
- /
- Plumbing
- /
- Faucets
- /
- Showerhead and Tub Accessories
- /
- Wall Mounted, Shower and Trim, Polished Chrome, Wall
Shop Alternate Products
This Product is Discontinued
American Standard
Wall Mounted, Shower and Trim, Polished Chrome, Wall (Discontinued)
Mfr # T675502.002
Zoro # G0876574
This Product is Discontinued
Key Features
- Includes Showerhead and Bath Tub Filler
- Features Ceramic Disc Valving assures drip-free for life performance, Hot Limit Safety Stop protects from accidental scalding, Pressure Balance Shower protects from scalding injury or cold shock, Metal slip-on diverter spout, Plastic wall escutcheon.
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
Customers Also Purchased
- Brand American Standard
-
MFR #
T675502.002
-
Zoro #
G0876574
- UPC # 012611267697
- Country of Origin Mexico
- Category Showerhead and Tub Accessories
Dimensions
Height | Handle: 6" |
Width | Handle: 6-3/4" |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 5 1/2 in |
Trim Plate Width | 6 3/4 in |
Trim Plate Depth | 6 in |
Trim Plate Height | 6 3/4 in |
Details
Includes | Showerhead and Bath Tub Filler |
Item | Shower and Trim |
Features | Ceramic Disc Valving assures drip-free for life performance, Hot Limit Safety Stop protects from accidental scalding, Pressure Balance Shower protects from scalding injury or cold shock, Metal slip-on diverter spout, Plastic wall escutcheon. |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Single-Function |
Connection | 1/2" |
Standards | ANSI A 117.1, ASSE 1016, ASME A112.18.1, CSA B 125.1 |
Type | Wall Mounted |
Max. Flow | 2.5 GPM |
Material of Construction | Brass, Plastic |
Connection (In.) | 1/2 |
Flow Rate (GPM) | 2.5 |
Ligature Resistant | No |
Color/Finish | Polished Chrome |
Handle Type | Lever |
Primary Material | Metal |
Connection Type | FNPT |
Material | Valve Body: Cast Brass; Disc Valve: Ceramic; Wall Escutcheon: Plastic |
ADA Compliance | Yes |
CEC Compliant | Non CEC Compliant |
Commercial / Residential | Residential |
Showerhead Type | Wall Mounted |
Tub Spout Type | Pull Up Diverter Spout |
Includes Trim Plate | Yes |
Includes Cartridge | Yes |
Tub Spout Material | Brass |
Includes Check Stop | No |
Series | Colony Soft |
Fixed Showerhead Flow Rate | 2.5 gpm |
Includes Tub Spout | Yes |
Showerhead Spray Pattern | Regular |
Includes Hot Temperature Limit | No |
Face Shape | Circle |
Shower Valve Type | Pressure Balancing |
Fixed Showerhead Thickness | 6 1/2 in |
Includes Stem | No |
Trim Plate Shape | Circle |
Includes Handheld Showerhead | No |
Showerhead Shape | Bulb |
Includes Handle | Yes |
Includes Fixed Showerhead | Yes |
Showerhead Function | Single |
Trim Finish | Polished Chrome |
Tub Spout Connection Type | Slip Fit |
Includes Drain Stopper | No |
Showerhead Material | Metal, Plastic |
Includes Valve | No |
Spout Reach | 5 1/8 in |
Spout Flow Rate | 4.5 gpm |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 6 1/2 in, Fixed Showerhead Width 5 1/2 in, Number of Handles 1, American Standard, Colony Soft Series, Shower Connection Type 1/2 in FNPT, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, TX, VT, WA
Replacement Parts
On page
1 of 1