Honeywell Home
Electronic Air Cleaner, 120 V, 16 H X 20 W
Mfr # F300E1001
Zoro # G0876687
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Residential
- Width 0 to 10 in
- Voltage 120 V AC
- Height 11 to 20 in
Explore More Products
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 25 W F300E1019
- HONEYWELL HOME Air Purifier, 32VAC, 50/60 Hz UV2400U1000
- HONEYWELL HOME Air Treatment System, Dual UV Lamp UV100E2009
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 20 H X 25 W F300E1035
- HONEYWELL HOME MultiPro 3 Speed Fan Coil TB7100A1000/U
- HONEYWELL HOME Single Replacement UV Bulb, Mercury Vapor UC100E1006
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 20 H X 20 W F300E1027
- HONEYWELL HOME Supervent Air Eliminator. 3/4In. Npt. PV075
- HONEYWELL HOME 25 X 22 Media Air Cleaner. No Airwatch. F100F2051
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM 2HNR8
- EXTRACT-ALL Air Cleaning System, White, 120V, 60Hz S-987-2A WHITE
- Honeywell Home Air Cleaners and Accessories