Ina
Yoke Track Roller, Size 47, Bore 20 mm
Mfr # NATR20-PP-A
Zoro # G0877685
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 47 mm
- Roller Width 24 mm
- Bore Dia. 20 mm
Explore More Products
- INA Yoke Track Roller, Size 35, Bore 15 mm NATR15-PP-A
- INA Yoke Track Roller, Size 32, Bore 12 mm NATR12-PP-A
- INA Yoke Track Roller, Size 52, Bore 25 mm NATR25-PP-A
- INA Yoke Track Roller, Size 47, Bore 20 mm NATV20-PP-A
- INA Yoke Type Needle Yoke type, needle, without ax. guidance ST012
- INA Yoke Track Roller, Size 47, Bore 20 mm NUTR20-A
- INA Yoke Type Roll Yoke type, cylindrical rollers PWTR 3580 2RS 35 X80 X28
- INA Stud Type, Needle, #KR16 KR16
- INA Yoke Type Roll Yoke type, cylindrical rollers NUTR40X
- IKO Cam Followers, CF10WBUUR/SG CF10WBUUR/SG
- IKO Cam Follower, Metric, #CF8BUUR CF8BUUR
- Ina Linear Bearings & Guides