Proto
1/8" Super-Duty Punch Pin
Mfr # J48018
Zoro # G0878753
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 3/4 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Design 1-piece
Explore More Products
- PROTO Starter Punch, S2, 3/32 x 5 In J501/4S2
- PROTO Punch, Drift, 5/16 In J965/8
- PROTO Drift Punch 1/4" J961/2
- PROTO Drift Punch, S2, 1/8 x 10 In J965/16S2
- PROTO Punch, Prick, 3/8 In Hex J443/8
- PROTO Drive Pin Punch, Long, 5/16 x 8 In J48516L
- PROTO PUNCH ALIGN 16 PO155/8
- PROTO PUNCH LONG PIN 5/32 SUPER POJ48532L
- PROTO ROLL PIN PUNCH 3/32" 4-1/4" OAL POJ49332
- S&G TOOL AID Brass Drift Punch 3pc Set SG14270
- MAYHEW Solid Punch, Steel, 6-1/2in.L, 3/8in. Tip 20301
- Proto Cutting and Shaping Tools