Yale
Lever Lockset, Mechanical, Privacy, Grade 2
Mfr # PB4602LN x 626
Zoro # G0880083
$123.78
19% off
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 2
- Location Type Commercial
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Explore More Products
- YALE Heavy Duty Lever Lockset, Right Angle AU5402LN X 626
- YALE Door Lever Lockset, Mechanical, Privacy 4702LN MO 626
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 PB5402LN x 626
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 AU5302LN x 626 x YMS
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 AU5302LN x 626
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 PB5302LN x 626
- YALE Lever Lockset, Mechanical, Privacy, Grade 2, Series: 4300LN AU4302LNX26D
- YALE Privacy Push Button Lock Seabrook Lever Round Rose Satin Nickel Finish SBPR15A
- YALE Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Satin Chrome Finish, PB5302LN 626
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 ML2030 LWA 630
- SCHLAGE Cylindrical Lock, ALX40 SAT 619 ALX40 SAT 619
- Yale Privacy Door Handles