Zoro Select
#10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSCI-1000750-100P
Zoro # G0880171
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK MSCI02500500-100P
- ZORO SELECT 1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK MSCI02501000-100BX
- ZORO SELECT #6-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK MSCI0-600500-100BX
- ZORO SELECT #6-32 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0056
- ZORO SELECT M1.6-0.35 x 5 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51110.016.0005
- ZORO SELECT #8-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK 010832B050
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK M416D965
- ZORO SELECT #10-24 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK 1014EPP
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK 3112MP1
- ZORO SELECT #8-32 x 1-1/2 in Phillips Round Machine Screw, Plain Stainless Steel, 100 PK U51211.016.0150
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 07127
- Zoro Select Machine Screws