Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheet Metal Screw, Plain 18-8 Stainless Steel Round Head 100 PK (Discontinued)
Mfr # 1VU92
Zoro # G0880564
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Driver Size #2