Widia
Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut
Mfr # M41334
Zoro # G0882497
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 3/8"
- Length of Cut 3/8 in
- Trade Number SD-3
Explore More Products
- WIDIA Carbide Bur, Ball, 1/4 In M40330
- WIDIA Carbide Bur Sets, 1/2, 8 Pcs M40594
- WIDIA Carbide Bur, Ball, 1/16 In M40322
- WIDIA Carbide Bur, Included Angle, 1/2, dbl Cut M41469
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut M41293
- WIDIA Carbide Burr, 90 Deg, 3/8 In M40638
- WIDIA Carbide Burr, 60 Deg, 1/4 In M40633
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape M41300
- WIDIA Carbide Bur, Cylindrical End Cut Shape M41262
- OSG Carbide Bur, 12mm Cut Dia., RH Cut 804-5000-60
- OSG Carbide Bur, Egg, 1/2 in. 806-5000
- Widia Carbide Burs