Lumapro
Miniature Lamp, 17, 2.0W, T1 3/4, 28V, PK10
Mfr # 17-10PK
Zoro # G0882786
$9.47
8% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Glass Wedge (W2.1x4.9d)
- Wattage Equivalency 1.82W INC
- Watts 1.82 W
Explore More Products
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V 783-1
- LUMAPRO Mini Lamp, 3357/3457, 8/27W, S8, 12.8V, PK10 3457-10PK
- LUMAPRO Incandescent Bulb, Miniature Bayonet BA9s, T Tubular, T3-1/4, 755, 6.3V AC, 10 Pack 755-10PK
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 456-10PK
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 1864-10PK
- LUMAPRO Mini Lamp, 1156DC, 27W, S8, 12.8V, PK10 1156DC-10PK
- LUMAPRO Miniature Lamp, 425, 2.5W, G4 1/2, 5V, PK10 425-10PK
- LUMAPRO Miniature Lamp, 891, 8.0W, T2 1/4, 12.8V 891
- LUMAPRO Miniature Lamp, 406, 0.8W, G4 1/2, 2.6V, PK10 406-10PK
- RACE SPORT 4 Position Rgb Multi-Color One Sided Strip Connector W/ 4 Female Holes RS-4P-LEDF
- 3M LENS ASSEMBLY 6898/37006 3M37006
- Lumapro Automotive Lighting