Brady
Group Lockout Box, 12 Locks Max, Red
Mfr # 105715
Zoro # G0883775
Free Shipping & Returns
$150.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Steel
- Maximum Number of Padlocks 12
- Overall Height 7 in
- Overall Width 16.75 in
- Overall Depth 2.25 in
Explore More Products
- BRADY Group Lockout Box, 10 Locks Max, Yellow LG252M
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red 65699
- BRADY Group Lockout Box, 13 Locks Max, Red 51171
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red 153675
- BRADY Lock Box, Plastic, 12 in W 152731
- BRADY Group Lockout Box, 7 Locks Max, Red 105714
- BRADY Brady® 51171 Extra-Large Metal Lock Box, Steel, 7-3/8"W x 6"H 51171
- BRADY Brady Steel Lockout Hasp, 1in Jaw Clearance, 12/Pk, Steel, 1-3/4inW x 4-1/2inH 65375
- BRADY Brady® 105714 Metal Wall Mounted Lock Box, Steel, 8"W x 7"H 105714
- ZING ZING Red Group Lock Box, 7299R-UN
- MASTER LOCK MasterLock Group Lock Box With Key Window, Red, S600
- Brady Group Lock Box