Parker
3/8" Compression x 1/4" MNPT Male 90 Degree Elbow
Mfr # P4ME6
Zoro # G0884046
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
Explore More Products
- PARKER 1/8" Compression Brass Sleeve 10PK 60C-2
- PARKER Branch Tee, Nylon, CompxM, 1/4In N4MT2
- PARKER Union, Nylon, Comp, 1/2In N8UC8
- PARKER Connector, Nylon, CompxM, 5/8Inx1/4In N10MC4
- PARKER 1/8" Compression x FNPT Brass Connector 10PK 66CA-2-2
- PARKER 3/8" Compression Brass Sleeve 10PK 60PB-6
- PARKER MALE CONNECTOR 68HD-4-6
- PARKER COUPLING PLUG 4MM 0126 04 00
- PARKER FEM STUD FIT'G 12MM X 1/4''BSPP 0114 12 13
- THRIFCO PLUMBING 2 Inch PVC Comp. Coupling 6622175
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector 768L SS 3/8 X 1/2
- Parker Compression Tube Fittings