Zoro Select
Grab Handle, Plastic, Black, L 8, Powder Coated, Threaded Holes
Mfr # 1XPA3
Zoro # G0884974
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Black
- Material Plastic
- Mounting Type Threaded Holes
- Projection 2 in
Explore More Products
- ZORO SELECT Pull Handle, Steel, Silver, 6-1/2 In, Natural, Weld-On 4PE23
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes 4PE27
- ZORO SELECT Cabinet Pull, Oval Shape, Stainless Steel 45-430SS
- ZORO SELECT Recessed Pull Handle, Snap-In, Thermoplast, Matte, Snap-in 4NRT6
- ZORO SELECT Pull Handle, 6-1/2 In, Powder Coated, Unth. Through Holes 4PE22
- ZORO SELECT Door Pull, 6 1/2 In, Polished Zinc, Unthr. Through Holes 4PE19
- ZORO SELECT Wire Pull, Round, Silver, L 3 3/4 In, Matte, Threaded Holes 1XNY4
- ZORO SELECT Pull Handle, 6-1/2 In, Zinc, Zinc, Unthr. Holes 4PE21
- ZORO SELECT Handle Pull, Brass, PK5, Antique Brass, Threaded Holes, PK.5 1XNW7
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes PH-0286
- EMTEK Jasper Cabinet Pull with 12 in Center to Center Satin Nickel Finish 86692US15
- Zoro Select Cabinet Handles & Pulls