Rud Chain
Hoist Ring, 180 Pivot, 3300 lb.Load Cap.
Mfr # 7993035
Zoro # G0885315
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Weld-on
- Series VLBS
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 3,300 lb
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. 7993040
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. 7104481
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. 7900352
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. 7991093
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. 7994830
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. 7104486
- RUD CHAIN Hoist Ring, 180 Pvt, 28,600 lb. Load Cap. 7999045
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. 7989910
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. 7989909
- CAMPBELL ZincPlated Steel Welded Ring 90 lb 212 in L T7663550
- CROSBY Hoist Ring, 3/4-10 Thread Sz, 1" Bail dia. 1016942
- Rud Chain Lifting Hardware