Carhartt
Pants, Blue, Cotton, 32 x 30 In.
Mfr # FRB100-DNM 32 30
Zoro # G0885674
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 32 in
- Material Trade Name 100% Cotton
- Inseam 30 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 32 in
Explore More Products
- CARHARTT Pants, Blue, Cotton, 36 x 30 In. FRB100-DNM 36 30
- CARHARTT Pants, Blue, Cotton, 30 x 32 In. FRB100-DNM 30 32
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. FRB100-DNM 30 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 40 32
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 FRB13-DNM 34 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 34 32
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-029
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L KON1277
- ARIAT Relaxed Fit FR Jeans, Men's, M 10012552
- Carhartt Flame Resistant & Arc Flash Pants