Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 500VA, 120/240VAC (Discontinued)
Mfr # TBGX81149
Zoro # G0885726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 120 V AC, 240 V AC
- Output Voltage - Transformer 24 V AC
- VA Rating - Transformer 500 VA
- Protective Device None
- Enclosure Style - Transformer Open