- Home
- /
- Raw Materials
- /
- Foam
- /
- Foam Sheets
- /
- Foam Strip, Open Cell, 1 1/4 in W, 42 in L, 1 1/4 in Thick, Charcoal
Shop Alternate Products
This Product is Discontinued
Zoro Select
Foam Strip, Open Cell, 1 1/4 in W, 42 in L, 1 1/4 in Thick, Charcoal (Discontinued)
Mfr # 5GCU6
Zoro # G0885945
This Product is Discontinued
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyurethane
- Thickness - Foam 1 1/4 in
- Width - Foam 1 1/4 in
- Length - Foam 42 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
5GCU6
-
Zoro #
G0885945
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1 1/4 in |
Length - Foam | 42 in |
Length Tolerance | +/-0.250 in |
Width | 1-1/4" |
Width Tolerance | +/-0.250 in |
Length | 42" |
Details
Item - Foam | Foam Strip |
Cell Type - Foam | Open Cell |
Material - Foam | Polyurethane |
Thickness - Foam | 1 1/4 in |
Backing Type - Foam | Plain |
Color - Foam | Charcoal |
Thickness Tolerance | +/-0.250 in |
Tensile Strength (PSI) | 10 |
Temp. Range (F) | -20 to 180 |
Material | 3010 Polyurethane |
Backing Type | Plain |
Type | Open Cell |
Finish | Smooth Cellular |
Color | Gray |
Firmness @ 25% Deflection (PSI) | 0.28 |
Item | Polyurethane Strip |
Density | 0.95 lb/cu ft |
Stretch Limit | 1.25 |
Thickness | 1-1/4" |
Oil Resistance | Fair |
Maximum Temperature | 180 Degrees F |
Grade | Standard |
Abrasion Resistance | Excellent |
Shape | Strip |
Water Resistance | Good |
Chemical Resistance | Fair |
Adhesive Type | Plain Backing |
Minimum Temperature | -20 Degrees F |
Weather Resistance | Fair |
Number of Adhesive Sides | 0 |
Description
Polyurethane Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 42 in, Width 1 1/4 in, Thickness 1 1/4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 0.95 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 10 psi, Standards -, Chemical Resistance Fair, Oil Resistance Fair