Zoro Select
Wood Screw, #9, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 710 PK
Mfr # P56020-PR
Zoro # G0886383
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1 5/8 in
- Head Type Flat
- Drive Combination Phillips/Square