Zoro Select
Expanded Sheet, Rsd, Al, 4 x4 ft, 1/2-#0.081
Mfr # 43S050081-48X48
Zoro # G0887485
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 4 ft
- Alloy Type 3003
- Finish Mill
- Temper H14
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 6 Ft 2EZR9
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L 23896_24_36
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W 1113_24_0
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 5 In, 6 Ft 61F.5X5-72
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L 1239_36_36
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 8 In, 3 Ft 61F1.25X8-36
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L 10464_18_18
- ZORO SELECT Aluminum Sheet 7075, 4 ft Overall L 23105_12_48
- ZORO SELECT Aluminum Sheet 7075, 18 in Overall L 12663_18_18
- ZORO SELECT Flat Stock, Al, 6061, 3 x 4 In, 1 Ft 61F3X4-12
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 6 Ft 2EZV3
- Zoro Select Aluminum Sheets