- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Exhaust Ventilator, 36 In, 208-230/460 V
Dayton
Exhaust Ventilator, 36 In, 208-230/460 V
Mfr # 7AE13
Zoro # G0887783
Free Shipping & Returns
$2,567.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 36 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1 1/2 hp
- Base Size - Roof Ventilators 40 1/2 in x 40 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7AE13
-
Zoro #
G0887783
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 36 in |
Base Size - Roof Ventilators | 40 1/2 in x 40 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 68 in |
Propeller Dia. (In.) | 36 |
Dimension E (In.) | 22 |
Dimension D (In.) | 38 |
Dimension C | 60 in |
Bearing Size (In.) | 1 in |
Dimension A (In.) | 40-1/2 |
Dimension F | 7 1/2 in |
Height (In.) | 38 |
Base Square Size - Roof Ventilators | 40-1/2" x 40-1/2" |
Max. Depth (In.) | 60 in |
Dimension B (In.) | 68 |
Dimension A | 40 1/2 in |
Dimension B | 68 in |
Dimension F (In.) | 7-1/2 |
Dimension C (In.) | 60 |
Shaft Dia. (In.) | 1 in |
Dimension E | 22 in |
Width (In.) | 68 |
Dimension D | 38 in |
Hood Width | 68 in |
Overall Width | 68 in |
Overall Length | 60 in |
Damper Size | 36 x 36 in |
Base Width | 40 1/2 in |
Propeller Shaft Diameter | 1 in |
Housing Length | 40.5 in |
Base Diameter | Not Applicable |
Hood Height | 16 in |
Overall Height | 38 in |
Base Dimension | 40 1/2 in Square |
Base Length | 40 1/2 in |
Blade Diameter | 36 in |
Base Height | 22 in |
Housing Width | 40.5 in |
Hood Length | 60 in |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 208-230V AC/460V AC |
Motor HP - Roof Ventilators | 1 1/2 hp |
Motor Enclosure | Open Dripproof |
Bearing Type | Sealed Pillow Block |
Max. Ambient Temp. (F) | 104 Degrees F |
Frame Material | Galvanized Steel |
Style - Roof Ventilators | Hooded |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV84 |
CFM @ 0.125-In. SP | 11,987 cfm |
Phase | 3 |
CFM @ 0.000-In. SP | 12,881 cfm |
Motor Type | 3-Phase |
Item | Axial Downblast Roof Exhaust Fan |
Propeller Material | Steel |
Assembled/Unassembled | Unassembled |
Max. BHP | 1.8 hp |
Mounting Position | Horizontal |
Voltage | 208-230/460 |
Fan RPM | 792 |
Recommended Gravity Backdraft Damper Item No. | 3HHN1 |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Type | Axial Belt Drive Downblast |
Number of Blades | 6 |
Recommended 6 3/8"H Roof Curb Item No. | 4C455 |
CFM @ 0.250-In. SP | 10,917 cfm |
Hz | 60 Hz |
CFM @ 0.375-In. SP | 9,746 cfm |
Full Load Amps | 4.4-4.0/2.0 |
Motor HP | 1-1/2 |
Includes | Drive Package, Hood |
Motor RPM | 1,735 RPM |
Safety Features | Birdscreen |
Nameplate Voltage | 208/230/460V AC |
Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Motor Efficiency | Standard-Efficiency Motors |
Exhaust Airflow @ 0.250 in SP | 10,917 cfm |
Housing Finish | Galvanized |
Exhaust Airflow @ 0.125 in SP | 11,987 cfm |
High-Efficiency Motor | No |
Housing Material | Steel |
Includes Drive Package | Yes |
For Air Type | Clean Air |
Base Shape | Square |
Drive Type | Belt Drive |
Frequency | 60 Hz |
Supply Airflow @ 0.000 in SP | 12,881 cfm |
Exhaust Airflow @ 0.375 in SP | 9,746 cfm |
Maximum Inlet Air Temperature | 104 Degrees F |
Application | Factories, Large Facilities, Warehouses |
Standards | AMCA Sound and Air, UL/cUL 705 |
Exhaust Airflow @ 0.000 in SP | 12,881 cfm |
Includes Motor | Yes |
Motor Horsepower | 1 1/2 hp |
Maximum Fan Speed | 792 RPM |
Material | Steel Blade with Steel Housing |
Assembly | Unassembled |
Compatible Curb Manufacturer Part Number | 3AZJ2 |
Airflow @ 0.000 in SP | 12,881 cfm |
Number of Speeds | 1 |
Exhaust Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Mounting Orientation | Horizontal |
Motor Enclosure Design | Open Dripproof (ODP) |
Brake Horsepower | 1 4/5 hp |
Nominal Voltage | 208-230/460V AC |
Motor Speed | 1,735 RPM |
Current | 4.6-4.8/2.4 A |
Hood Type | Hinged Hood |
Speed Controllable | No |
Blade Finish | Galvanized |
Blade Material | Steel |
Resistance Properties | Weather Resistant |
Features | Strong and Weathertight Hood |
For High-Static Pressure Applications | No |
Sound Level | 27 sones @ 0.000 in SP and 5 ft |
Maximum Static Pressure | 3/8 in wc |
Mount Type | Roof Curb |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,881 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 12,881 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V 7CK32
- DAYTON Supply Ventilator, 42 In, 208-230/460 V 7AE74
- DAYTON Exhaust Ventilator, 115/208-230 Volts 7CF95
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH48
- DAYTON Supply Ventilator, 54 In, 208-230/460 V 7AE48
- DAYTON Supply Ventilator, 60 In, 208-230/460 V 7AE50
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU57
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU19
- DAYTON Supply Ventilator, 208-230/460 Volts 7CH53
- DAYTON Exhaust Ventilator, 54 In, 208-230/460 V 7AD88
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU61
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators