Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse Cvr, 35to60/0to30, H, K5, RK5, RK1, J, Non (Discontinued)
Mfr # SAMI-1N
Zoro # G0888106
This Product is Discontinued
Key Features
- For Fuse Class H, J (600V AC), K5, RK5 and RK1 (250V AC)
- Amp Range 0 to 60 A
- Voltage Rating 250VAC/600VAC
- Visual Indication Nonindicating
- Length 5.02 in