Carmex

Thread mill, MTSH0312C9820UN


$193.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material - Machining Carbide
  • Type Solid Carbide
  • Finish - Machining TiAlN
  • Overall Length 2-1/2 in
  • Thread Type Inch
See all product information