Boston Gear

Gear, Spur, 12 Pitch


$51.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pitch 12
  • Pitch Dia. (In.) 2.667 in
  • Face Width (In.) 0.75 in
  • Number of Teeth 32
  • Bore Dia. (In.) 0.625 in
See all product information