Dayton
Flange Bearing, 4-Bolt, Sleeve, 5/8" Bore
Mfr # 1F558
Zoro # G0891125
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Bore Dia. 5/8 in
- Shaft Locking Type None
- Bearing Housing Material Type UHMW-PE
- Bearing Insert Material UHMW Polyethylene
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore 4X727
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore 3FDD9
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore 3FCY9
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore 3FCX4
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore 3FCV7
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore 3FCZ6
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore 3FDE3
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore 3FCZ3
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore 3FCW2
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 22.225 mm UCF205-14
- SEALMASTER TFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit With Grease Fitting, 1-3/16 in Bore 700951
- Dayton Pillow Block & Flange Bearings