Brady
4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red
Mfr # BS07A-RD
Zoro # G0891423
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1" to 2-1/2"
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Red
Explore More Products
- BRADY Ball Valve Lockout, Red, 2 to 8 In. BS08A-RD
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In 113234
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 65592
- BRADY Butterfly Valve Lockout ABS Plastic 8.56 x 3.82 x 2.12 in Red 170220
- BRADY Ball Valve Lockout, Yellow, 2 to 8 In. BS08A-YW
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. BS08A-BU
- BRADY Gate Valve Lockout, Clear, 3" H x 14" L 145585
- BRADY Brady Gate Valve Lockout, 10in to 13in Diameter, With Danger Label, Polypropylene 65564
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 65598
- NMC Valve Lockout 2-1/2 - 5 VL04R
- BRADY Gate Valve Lockout, Red, Plastic, 3-1/2" H 148647
- Brady Lockout Tagout