Bondhus

Hex End Socket Bit Set, Metric, 9 pcs


$104.51
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Measurement Type Metric
  • SAE or Metric Metric
  • Number of Pieces 9
  • Overall Length 2"
  • Includes (9)Sockets & Bits Size: 4, 5, 6, 7, 8, 10, 12, 14, 17mm
See all product information