Westward
Combination Wrench, SAE, 3/4in Size
Mfr # 1EYH7
Zoro # G0891825
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Size 3/4"
- Finish Black Oxide
- Material Alloy Steel
- Number of Points 12
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm 54PP29
- WESTWARD Combination Wrench, Metric, 19mm Size 36A202
- WESTWARD Combination Wrench, 6mm, Metric, Satin 54RZ11
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/4" 54PP41
- WESTWARD Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points 54PN31
- WESTWARD Combination Wrench, 22mm, Metric, Satin 54RZ12
- WESTWARD Wrench, Combination, Metric, 13" L. 54PN64
- WESTWARD Wrench, Comb./Flexible Head, Metric, 11mm 54PP09
- WESTWARD Combination Wrench, Metric, 14mm Size 5MW27
- URREA 12-point black finish combination wrench 15/16" opening size 1230B
- MILWAUKEE TOOL 7 pc. Metric Combination Wrench Set 48-22-9507
- Westward Combination Wrenches