Ramset
Powder Actuated Gun, Semi Auto, 27 Caliber
Mfr # COBRA
Zoro # G0892053
Free Shipping & Returns
$413.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Semi Automatic Strip Shot
- Caliber Loads 0.27
- Fasteners 2 -1/2 in Pins and 3 in Pin with Washer Capacity
- Tool Length (In.) 13 1/4 in
- Tool Weight (Lb.) 4.5 lb
Explore More Products
- RAMSET PIN W/WASHER .300X1.5"" 00803
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 1512SD
- RAMSET Powder Load, Red, 27 Caliber Strip, Pk100 5RS27
- RAMSET Powder Load, Green, 27 Caliber Strip, Pk100 3RS27
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 1510SD
- RAMSET Fastener Pin, 1 In, Powder Tool, PK100 1508
- RAMSET Ramset 40088 Heavy-Duty Hammer Tool 40088
- RAMSET PIN POWR HAMMR2-1/2""25PK 787
- RAMSET WASHERED DRIVE PIN 3"" 09176
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 D300
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber DFD270MK
- Ramset Power Fastening Tools