Palmetto Packing
Packing Seal, 5/8 Sq In., 25 Ft
Mfr # 1007AF
Zoro # G0892324
$339.86
19% off
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 25 ft
- Material Acrylic/Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft 1382
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft 1367FS
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft 1367S
- PALMETTO PACKING Packing Seal, 3/4 Sq. In., 25 ft 1575
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft PE1000
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft 1371
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft 1382
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft 1555
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft 1367H
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft 5080
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft 5000W
- Palmetto Packing Compression Packing