Taco
HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Sweat Connection
Mfr # 008-BC6
Zoro # G0892823
Free Shipping & Returns
$459.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/25 hp
- Housing Material Low Lead Bronze
- Phase - Pumps 1
- Inlet/Outlet Size 3/4 in
Explore More Products
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 009-F5
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 0010-F3-1IFC
- TACO Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection 007-SF5
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection 2400-30S-3P
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 009-F5-IFC
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection VM1816-HY2-FC2A00
- TACO Circulator Pump, 1/8, 230V, Flange Connection 0011-SF4Y
- TACO 1/25hp PRIORITY ZONE CIR.115v 007-ZSF5
- TACO Circulator Pump, 1/6, 115V, Flange Connection 120-13S
- TACO Circulator Pump, 1/8, 115V, Flange Connection 0011-SF4-IFC
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection 1EF027LF
- Taco Hot Water Circulating Pumps